THHN10STPK500 - THHN 10 STR Pink 500'

Copper

  • $0.29 (Per Foot)
  • $0.29 (Per Foot)

  • $147.19 (Per 500 Feet)

  • $294.38 (Per 1,000 Feet)

  • $588.76 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN10STPK500
Manufacturer
Copper
Manufacturer's Part Number
26053901
Description
THHN 10 STR Pink 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886230653 / 00032886230653
Weight per unit
0.038 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.29 (Per Foot)
Reel
$147.19 (Per 500 Feet)
Standard Packaging
$588.76 (Per 2,000 Feet)
Resources
Images
 
 
THHN10STPK500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10STPK500 - Large Image
 
THHN10STPK500 - Large Image
 
THHN10STPK500 - Video
Attachments
 
 
THHN10STPK500 - Specification Sheet
Other Links
 
 
THHN10STPK500 - Other
 
THHN10STPK500 - Other
Features
Current Rating
30 A
Conductor Size
#10 AWG
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Pink
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 10 AWG, Stranded, Annealed Copper, Yellow, 500
Description
THHN 10 STR PINK 500'
extra long description
SWC 26053901 THHN 10 Str Cu Pk 500S
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Additional Information
Insulation Thickness
20 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
Number of Strands
19
outside diameter
161 mil
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
26053901
GTIN
00032886230653
UPC
032886230653
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Package Type
Spool
Weight
38 lb/mft
Weight per foot
0.038
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Commercial;Industrial
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with THHN10STPK500.
Jump To:

Frequently Purchased Together

These items are compatible and complement THHN10STPK500, providing enhanced or expanded functionality.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN10STWH500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22974001
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($147.19) · 1,000 Feet ($294.38) ·
THHN10STWH500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$294.38

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN10STBK500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22973201
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($147.19) · 1,000 Feet ($294.38) ·
THHN10STBK500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$294.38

Per 1,000 Feet

QTY:
Feet
Add
Thhen 12 STR Yellow 1000'
  • Our Part #: THHN12STYL1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($192.46) ·
THHN12STYL1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$192.46

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN10STPR500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 25659401
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($147.19) · 1,000 Feet ($294.38) ·
THHN10STPR500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$294.38

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12STRD500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22966601
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($96.23) · 2,000 Feet ($384.92) ·
THHN12STRD500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$192.46

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN10STRD500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22975701
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($147.19) · 1,000 Feet ($294.38) ·
THHN10STRD500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$294.38

Per 1,000 Feet

QTY:
Feet
Add
18/2C STR BC CMR/CL3R Gray
  • Our Part #: 182CSTRGRY
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
182CSTRGRY - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

false