THHN10STYLCP1250 - THHN 10 STR Yellow 1250' CP

Copper

  • $402.36 (Per 1,250 Feet)
  • $0.32 (Per Foot)

  • $321.89 (Per 1,000 Feet)

  • $402.36 (Per 1,250 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10STYLCP1250
Manufacturer
Copper
Manufacturer's Part Number
58025605
Description
THHN 10 STR Yellow 1250' CP
THHN 10 STR Cu Yw 1250C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912481 / 00032886912481
Weight per unit
0.038 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,250 Feet
Unit
$0.32 (Per Foot)
Carton
$402.36 (Per 1,250 Feet)
Resources
Images
 
 
THHN10STYLCP1250 - Large Image
 
THHN10STYLCP1250 - Large Image
 
THHN10STYLCP1250 - Large Image
 
THHN10STYLCP1250 - Large Image
 
THHN10STYLCP1250 - Large Image
 
THHN10STYLCP1250 - Large Image
 
THHN10STYLCP1250 - Large Image
 
THHN10STYLCP1250 - Video
 
THHN10STYLCP1250 - Small Image
 
THHN10STYLCP1250 - Large Image
Attachments
 
 
THHN10STYLCP1250 - Specification Sheet
Other Links
 
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
 
THHN10STYLCP1250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
1250
Descriptions
Description
THHN 10 STR YELLOW 1250' CP
Product Type
THHN 10 STR Cu Yw 1250C
extra long description
SWC 58025605 THHN 10 Str Cu Yw 1250
Long Description
THHN 10 Str Cu Yw 1250C
Special Features
No Lube
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58025605
GTIN
00032886912481
UPC
032886912481
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
1250
Packaging
Weight per foot
0.038
Carton
1250
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat