THHN12S0LGYYL250 - THHN 12 Sol Gray/Yellow Stripe 2500'

Copper

  • $502.63 (Per 2,500 Feet)
  • $0.20 (Per Foot)

  • $201.05 (Per 1,000 Feet)

  • $502.63 (Per 2,500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12S0LGYYL250
Manufacturer
Copper
Manufacturer's Part Number
57530505
Description
THHN 12 Sol Gray/Yellow Stripe 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
89014676320
Weight per unit
0.192 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.20 (Per Foot)
Carton
$502.62 (Per 2,500 Feet)
Resources
Images
 
 
THHN12S0LGYYL250 - Large Image
 
THHN12S0LGYYL250 - Video
Attachments
 
 
THHN12S0LGYYL250 - Specification Sheet
Other Links
 
 
THHN12S0LGYYL250 - Other
 
THHN12S0LGYYL250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 12 SOL GRAY/YELLOW STRIPE 2500'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN 12 Sol Cu GY1YWS 2500SP
extra long description
SWC 57530505 THHN 12 Sol Cu Gy1YwS
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57530505
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2500
Packaging
Weight per foot
0.192
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat