THHN12S0LGYYL250 - THHN 12 Sol Gray/Yellow Stripe 2500'

Southwire Company

  • $828.00 (Per 2,500 Feet)
  • $0.33 (Per Foot)

  • $331.20 (Per 1,000 Feet)

  • $828.00 (Per 2,500 Feet)

In-Stock: 6,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12S0LGYYL250
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 12 Sol Gray/Yellow Stripe 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886878824 / 00032886878824
Weight per unit
0.192 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.33 (Per Foot)
Carton
$828.00 (Per 2,500 Feet)
Stock Availability
Texarkana
0 Feet (Find nearest stock)
All Stores
6,000 Feet
Resources
Images
 
 
THHN12S0LGYYL250 - Large Image
 
THHN12S0LGYYL250 - Video
Other Links
 
 
THHN12S0LGYYL250 - Other
 
THHN12S0LGYYL250 - Other
Attachments
 
 
THHN12S0LGYYL250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 12 SOL GRAY/YELLOW STRIPE 2500'
Extra Long Description
SWC 57530505 THHN 12 Sol Cu Gy1YwS
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Product Type
THHN 12 Sol Cu GY1YWS 2500SP
Short Description
THHN 12 Sol Cu Gy1YwS 2500Sp
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57530505
GTIN
00032886878824
UPC
032886878824
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
Minimum Qty
2500
Packaging
Weight per foot
0.192
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,000 Feet

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
6,000 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of THHN12S0LGYYL250.
Jump To:

Similar Items

Similar items are close alternatives to THHN12S0LGYYL250, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat