THHN12S0LGYYL500 - THHN 12 Sol Gray/Yellow Stripe 500'

Copper

  • $137.45 (Per 500 Feet)
  • $0.27 (Per Foot)

  • $137.45 (Per 500 Feet)

  • $274.89 (Per 1,000 Feet)

  • $549.78 (Per 2,000 Feet)

In-Stock: 3,500 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12S0LGYYL500
Manufacturer
Copper
Manufacturer's Part Number
57530502
Description
THHN 12 Sol Gray/Yellow Stripe 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886878961 / 00032886878961
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.27 (Per Foot)
Carton
$137.44 (Per 500 Feet)
Standard Packaging
$549.78 (Per 2,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
3,500 Feet
Resources
Images
 
 
THHN12S0LGYYL500 - Large Image
 
THHN12S0LGYYL500 - Video
Attachments
 
 
THHN12S0LGYYL500 - Specification Sheet
Other Links
 
 
THHN12S0LGYYL500 - Other
 
THHN12S0LGYYL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Product Type
THHN 12 Sol Cu GY1YWS 500SPC
Description
THHN 12 SOL GRAY/YELLOW STRIPE 500'
extra long description
SWC 57530502 THHN 12 Sol Cu Gy1YwS
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Short Description
THHN 12 Sol Cu Gy1YwS 500SpC
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
57530502
Brand
Copper
GTIN
00032886878961
UPC
032886878961
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
500
Packaging
Weight per foot
0.023
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,500 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
500 View Store

M-Z

Location Stock Available
Searcy
500 View Store

* All prices subject to change.

Begin Live Chat