THHN12SLBKMINICP - THHN 12 Sol Black 1000' Mini CP

Copper

  • $230.75 (Per 1,000 Feet)
  • $0.23 (Per Foot)

  • $230.75 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12SLBKMINICP
Manufacturer
Copper
Manufacturer's Part Number
58026504
Description
THHN 12 Sol Black 1000' Mini CP
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated Both THHN and THWN. Also Rated Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886941030 / 00032886941030
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.23 (Per Foot)
Carton
$230.75 (Per 1,000 Feet)
Resources
Images
 
 
THHN12SLBKMINICP - Large Image
 
THHN12SLBKMINICP - Large Image
 
THHN12SLBKMINICP - Large Image
 
THHN12SLBKMINICP - Large Image
 
THHN12SLBKMINICP - Large Image
 
THHN12SLBKMINICP - Large Image
 
THHN12SLBKMINICP - Large Image
 
THHN12SLBKMINICP - Large Image
 
THHN12SLBKMINICP - Video
 
THHN12SLBKMINICP - Small Image
 
THHN12SLBKMINICP - Large Image
 
THHN12SLBKMINICP - Large Image
Attachments
 
 
THHN12SLBKMINICP - Specification Sheet
Other Links
 
 
THHN12SLBKMINICP - Other
 
THHN12SLBKMINICP - Other
 
THHN12SLBKMINICP - Other
 
THHN12SLBKMINICP - Other
 
THHN12SLBKMINICP - Other
 
THHN12SLBKMINICP - Other
 
THHN12SLBKMINICP - Other
 
THHN12SLBKMINICP - Other
 
THHN12SLBKMINICP - Other
 
THHN12SLBKMINICP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Description
THHN 12 SOL BLACK 1000' MINI CP
extra long description
SWC 58026504 THHN 12 Sol Cu Bk 1000
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN. Also rated AWM. SIMpull Technology for easier pulling.
Special Features
No Lube
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 12 Sol Cu BK 1000 Coilpak™
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58026504
GTIN
00032886941030
UPC
032886941030
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
1000
Packaging
Weight per foot
0.023
Carton
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat