THHN12SLBRCP2000 - THHN 12 Sol Brown 2000' CP

Copper

  • $379.76 (Per 2,000 Feet)
  • $0.19 (Per Foot)

  • $189.88 (Per 1,000 Feet)

  • $379.76 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12SLBRCP2000
Manufacturer
Copper
Manufacturer's Part Number
58026805
Description
THHN 12 Sol Brown 2000' CP
THHN 12 Sol Cu BN 2000C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912542 / 00032886912542
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.19 (Per Foot)
Carton
$379.76 (Per 2,000 Feet)
Resources
Other Links
 
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
 
THHN12SLBRCP2000 - Other
Images
 
 
THHN12SLBRCP2000 - Video
 
THHN12SLBRCP2000 - Large Image
 
THHN12SLBRCP2000 - Large Image
 
THHN12SLBRCP2000 - Large Image
 
THHN12SLBRCP2000 - Large Image
 
THHN12SLBRCP2000 - Large Image
 
THHN12SLBRCP2000 - Large Image
 
THHN12SLBRCP2000 - Large Image
 
THHN12SLBRCP2000 - Large Image
Attachments
 
 
THHN12SLBRCP2000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
Description
THHN 12 SOL BROWN 2000' CP
Product Type
THHN 12 Sol Cu BN 2000C
extra long description
SWC 58026805 THHN 12 Sol Cu Bn 2000
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
THHN 12 Sol Cu Bn 2000C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58026805
GTIN
00032886912542
UPC
032886912542
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.023
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat