THHN12SLPKCP2000 - THHN 12 Sol Pink 2000' CP

Copper

  • $461.50 (Per 2,000 Feet)
  • $0.23 (Per Foot)

  • $115.38 (Per 500 Feet)

  • $230.75 (Per 1,000 Feet)

  • $461.50 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN12SLPKCP2000
Manufacturer
Copper
Manufacturer's Part Number
58193105
Description
THHN 12 Sol Pink 2000' CP
The Simpull® Coilpak™ Wire Payoff Provides Greater Versatility and Efficiency to Branch Circuit Installations,   Eliminating The Need For Handling Bulky Spools and All Of The Setup and Energy That Go Along With Them.  Simpull® Coilpak™ Wire Payoffs Increase Both Safety and Productivity By Reducing The Physical Effort Associated With Material Handling, Pulling Wire Out Of The Package, and Pulling Wire Through Conduit. See Resources Section For More Information.
Slang Terms

Categories
Copper Building Wire - THHN-T90-Sol (Solid)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886922978 / 00032886922978
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.23 (Per Foot)
Carton
$115.38 (Per 500 Feet)
Standard Packaging
$461.50 (Per 2,000 Feet)
Resources
Images
 
 
THHN12SLPKCP2000 - Large Image
 
THHN12SLPKCP2000 - Large Image
 
THHN12SLPKCP2000 - Large Image
 
THHN12SLPKCP2000 - Large Image
 
THHN12SLPKCP2000 - Large Image
 
THHN12SLPKCP2000 - Large Image
 
THHN12SLPKCP2000 - Large Image
 
THHN12SLPKCP2000 - Video
 
THHN12SLPKCP2000 - Small Image
 
THHN12SLPKCP2000 - Large Image
 
THHN12SLPKCP2000 - Large Image
 
THHN12SLPKCP2000 - Large Image
Attachments
 
 
THHN12SLPKCP2000 - Specification Sheet
Other Links
 
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
 
THHN12SLPKCP2000 - Other
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2000
Descriptions
Description
THHN 12 SOL PINK 2000' CP
extra long description
SWC 58193105 THHN 12 Sol Cu Pk 200C
Long Description
The SIMpull® CoilPAK™ Wire Payoff provides greater versatility and efficiency to branch circuit installations,  eliminating the need for handling bulky spools and all of the setup and energy that go along with them.  SIMpull® CoilPAK™ Wire Payoffs increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package, and pulling wire through conduit. See Resources section for more information.
Special Features
No Lube
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 12 Sol Cu PK 200COILPAK™
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58193105
GTIN
00032886922978
UPC
032886922978
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.023
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
These alternate items can be purchased instead of THHN12SLPKCP2000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN12SLPKCP2000.

THHN 12 Sol Pink 2000' CP
  • Our Part #: 58193105
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.23)
58193105 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.23

Per Foot

QTY:
Feet
Add
There were no add-on items found for THHN12SLPKCP2000.

* All prices subject to change.