THHN12STBKWHGNCP - THHN 12 STR Black/White/Green Stripe 1800' CP

Copper

  • $1173.17 (Per 1,800 Feet)
  • $0.65 (Per Foot)

  • $391.06 (Per 600 Feet)

  • $651.76 (Per 1,000 Feet)

  • $1,173.17 (Per 1,800 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STBKWHGNCP
Manufacturer
Copper
Manufacturer's Part Number
58453301
Description
THHN 12 STR Black/White/Green Stripe 1800' CP
THHN 12/3 STR Cu Bkwegn 600C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913204 / 00032886913204
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,800 Feet
Unit
$0.65 (Per Foot)
Carton
$391.06 (Per 600 Feet)
Resources
Images
 
 
THHN12STBKWHGNCP - Large Image
 
THHN12STBKWHGNCP - Large Image
 
THHN12STBKWHGNCP - Large Image
 
THHN12STBKWHGNCP - Large Image
 
THHN12STBKWHGNCP - Large Image
 
THHN12STBKWHGNCP - Large Image
 
THHN12STBKWHGNCP - Large Image
 
THHN12STBKWHGNCP - Video
 
THHN12STBKWHGNCP - Small Image
 
THHN12STBKWHGNCP - Large Image
 
THHN12STBKWHGNCP - Small Image
 
THHN12STBKWHGNCP - Large Image
 
THHN12STBKWHGNCP - Large Image
Attachments
 
 
THHN12STBKWHGNCP - Specification Sheet
Other Links
 
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
 
THHN12STBKWHGNCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
600 V
Conductor Size
#12 AWG
Number of Conductors
3
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
Black/White with Green (Stripe)
Dimensions and Weight
Overall Length
1800 ft
Length
600
Descriptions
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 12 AWG, Stranded, Copper, Black/White/Green Striped, 1800
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 12 STR BLACK/WHITE/GREEN STRIPE 1800' CP
extra long description
SWC 58453301 THHN 12/3 Str Cu BkWeG
Long Description
THHN 12/3 STR CU BKWEGN 600C
Special Features
No Lube
Additional Information
Number of Strands
19
outside diameter
128 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58453301
GTIN
00032886913204
UPC
032886913204
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
1800
Packaging
Package Type
Reel;Spool
Weight
24 lb/1000 ft
Weight per foot
0.024
Carton
600
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat