THHN12STBLWHGNCP - THHN 12 STR Blue/White/Greeen Stripe 600' CP

Copper

  • $394.03 (Per 600 Feet)
  • $0.66 (Per Foot)

  • $394.03 (Per 600 Feet)

  • $656.71 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STBLWHGNCP
Manufacturer
Copper
Manufacturer's Part Number
58536801
Description
THHN 12 STR Blue/White/Greeen Stripe 600' CP
12 STR 3/C Cu THHN Sim Parallel Blue/White-Blue/Green 600 FT
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886916021 / 00032886916021
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
600 Feet
Unit
$0.66 (Per Foot)
Carton
$394.03 (Per 600 Feet)
Resources
Images
 
 
THHN12STBLWHGNCP - Large Image
 
THHN12STBLWHGNCP - Large Image
 
THHN12STBLWHGNCP - Small Image
 
THHN12STBLWHGNCP - Video
Attachments
 
 
THHN12STBLWHGNCP - Specification Sheet
Other Links
 
 
THHN12STBLWHGNCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
600
Descriptions
Product Type
THHN 12/3 STR Cu Bewe-Begn 600CP
Description
THHN 12 STR BLUE/WHITE/GREEEN STRIPE 600' CP
extra long description
SWC 58536801 THHN 12/3 Str Cu BeWe-
Long Description
12 STR 3/C CU THHN SIM PARALLEL BLUE/WHITE-BLUE/GREEN 600 FT
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58536801
Brand
Copper
GTIN
00032886916021
UPC
032886916021
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
600
Packaging
Weight per foot
0.023
Carton
600
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat