THHN12STBWGMINCP - 12 STR Black White Green Mini CP 350

Copper

  • $0.80 (Per Foot)
  • $0.80 (Per Foot)

  • $281.32 (Per 350 Feet)

  • $803.77 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STBWGMINCP
Manufacturer
Copper
Manufacturer's Part Number
58453303
Description
12 STR Black White Green Mini CP 350
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated Both THHN and THWN. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886941375 / 00032886941375
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.80 (Per Foot)
Carton
$281.32 (Per 350 Feet)
Resources
Images
 
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Video
 
THHN12STBWGMINCP - Small Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Small Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
Attachments
 
 
THHN12STBWGMINCP - Specification Sheet
Other Links
 
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
350
Descriptions
extra long description
SWC 58453303 THHN 12/3 Str Cu BkWeG
Description
12 STR BLACK WHITE GREEN MINI CP 350
Product Type
THHN 12/3 STR Cu Bkwegn 350 Coilpak™
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN. Also rated MTW and AWM. SIMpull Technology for easier pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58453303
GTIN
00032886941375
UPC
032886941375
Taxonomies, Classifications, and Categories
Type
THHN
Packaging
Weight per foot
0.02
Carton
350
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat