THHN12STBWGMINCP - 12 STR Black White Green Mini CP 350

Southwire

  • $372.04 (Per 350 Feet)
  • $1.06 (Per Foot)

  • $372.04 (Per 350 Feet)

  • $1,062.96 (Per 1,000 Feet)

In-Stock: 3,850 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STBWGMINCP
Manufacturer
Southwire
Manufacturer's Part Number
58453303
Description
12 STR Black White Green Mini CP 350
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated Both THHN and THWN. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886941375 / 00032886941375
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
350 Feet
Unit
$1.06 (Per Foot)
Carton
$372.04 (Per 350 Feet)
Stock Availability
Lancaster
0 Feet (Find nearest stock)
DFW RDC
700 Feet
All Stores
3,850 Feet
Resources
Images
 
 
THHN12STBWGMINCP - Video
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Small Image
 
THHN12STBWGMINCP - Small Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
 
THHN12STBWGMINCP - Large Image
Other Links
 
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
 
THHN12STBWGMINCP - Other
Attachments
 
 
THHN12STBWGMINCP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
350
Descriptions
Description
12 STR BLACK WHITE GREEN MINI CP 350
Extra Long Description
SWC 58453303 THHN 12/3 Str Cu BkWeG
Features
SIMpull ® THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull ® THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN and THWN. Also rated MTW and AWM. SIMpull Technology for easier pulling.
Product Type
THHN 12/3 STR Cu Bkwegn 350CP
Short Description
THHN 12/3 Str Cu BkWeGn 350C
Special Features
No Lube
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58453303
GTIN
00032886941375
UPC
032886941375
Taxonomies, Classifications, and Categories
Type
THHN
Availability
Minimum Qty
350
Packaging
Weight per foot
0.02
Carton
350
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,850 Feet

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
350 View Store
DFW RDC
700 View Store

M-Z

Location Stock Available
Pearland
350 View Store
These alternate items can be purchased instead of THHN12STBWGMINCP.
Jump To:

Similar Items

Similar items are close alternatives to THHN12STBWGMINCP, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat