THHN12STRDWHGNCP - THHN 12 STR Red/White/Green 1800' CP

Copper

  • $1254.29 (Per 1,800 Feet)
  • $0.70 (Per Foot)

  • $418.10 (Per 600 Feet)

  • $696.83 (Per 1,000 Feet)

  • $1,254.29 (Per 1,800 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STRDWHGNCP
Manufacturer
Copper
Manufacturer's Part Number
58537101
Description
THHN 12 STR Red/White/Green 1800' CP
12 STR 3/C Cu THHN Sim Parallel Red/White-Red/Green 600 FT
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886916052 / 00032886916052
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,800 Feet
Unit
$0.70 (Per Foot)
Carton
$418.10 (Per 600 Feet)
Resources
Images
 
 
THHN12STRDWHGNCP - Large Image
 
THHN12STRDWHGNCP - Video
Attachments
 
 
THHN12STRDWHGNCP - Specification Sheet
Other Links
 
 
THHN12STRDWHGNCP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Conductor Size
12
Number of Conductors
3
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
600
Descriptions
Product Type
THHN 12/3 STR Cu Rdwe-RDGN 600CP
Description
THHN 12 STR RED/WHITE/GREEN 1800' CP
extra long description
SWC 58537101 THHN 12/3 Str Cu RdWe-
Special Features
No Lube
Long Description
12 STR 3/C CU THHN SIM PARALLEL RED/WHITE-RED/GREEN 600 FT
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58537101
Brand
Copper
GTIN
00032886916052
UPC
032886916052
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
1800
Packaging
Weight per foot
0.023
Carton
600
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat