THHN12STWHBLCP20 - THHN 12 STR White/Blue Striped CP 2000'

Copper

  • $494.38 (Per 2,000 Feet)
  • $0.25 (Per Foot)

  • $247.19 (Per 1,000 Feet)

  • $494.38 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN12STWHBLCP20
Manufacturer
Copper
Manufacturer's Part Number
58019305
Description
THHN 12 STR White/Blue Striped CP 2000'
THHN 12 STR Cu WE1BES 2000C
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913136 / 00032886913136
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.25 (Per Foot)
Carton
$494.38 (Per 2,000 Feet)
Resources
Images
 
 
THHN12STWHBLCP20 - Large Image
 
THHN12STWHBLCP20 - Large Image
 
THHN12STWHBLCP20 - Large Image
 
THHN12STWHBLCP20 - Large Image
 
THHN12STWHBLCP20 - Large Image
 
THHN12STWHBLCP20 - Large Image
 
THHN12STWHBLCP20 - Large Image
 
THHN12STWHBLCP20 - Video
 
THHN12STWHBLCP20 - Large Image
 
THHN12STWHBLCP20 - Small Image
 
THHN12STWHBLCP20 - Small Image
 
THHN12STWHBLCP20 - Large Image
Attachments
 
 
THHN12STWHBLCP20 - Specification Sheet
Other Links
 
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
 
THHN12STWHBLCP20 - Other
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 12 STR Cu WE1BES 2000C
extra long description
SWC 58019305 THHN 12 Str Cu We1BeS
Description
THHN 12 STR WHITE/BLUE STRIPED CP 2000'
Long Description
THHN 12 Str Cu We1BeS 2000C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58019305
Brand
Copper
GTIN
00032886913136
UPC
032886913136
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels

* All prices subject to change.

false