THHN12STWHRDCP20 - THHN 12 STR White/Red Stripe CP 2000'

Copper

  • $548.60 (Per 2,000 Feet)
  • $0.27 (Per Foot)

  • $274.30 (Per 1,000 Feet)

  • $548.60 (Per 2,000 Feet)

In-Stock: 12,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STWHRDCP20
Manufacturer
Copper
Manufacturer's Part Number
58019405
Description
THHN 12 STR White/Red Stripe CP 2000'
THHN 12 STR Cu WE1RDS 2000C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913099 / 00032886913099
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.27 (Per Foot)
Carton
$548.60 (Per 2,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
12,000 Feet
Resources
Images
 
 
THHN12STWHRDCP20 - Large Image
 
THHN12STWHRDCP20 - Large Image
 
THHN12STWHRDCP20 - Large Image
 
THHN12STWHRDCP20 - Large Image
 
THHN12STWHRDCP20 - Large Image
 
THHN12STWHRDCP20 - Large Image
 
THHN12STWHRDCP20 - Large Image
 
THHN12STWHRDCP20 - Video
 
THHN12STWHRDCP20 - Small Image
 
THHN12STWHRDCP20 - Large Image
 
THHN12STWHRDCP20 - Small Image
 
THHN12STWHRDCP20 - Large Image
Attachments
 
 
THHN12STWHRDCP20 - Specification Sheet
Other Links
 
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
 
THHN12STWHRDCP20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
Description
THHN 12 STR WHITE/RED STRIPE CP 2000'
extra long description
SWC 58019405 THHN 12 Str Cu We1RdS
Long Description
THHN 12 Str Cu We1RdS 2000C
Special Features
No Lube
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 12 STR Cu WE1RDS 2000CP
Short Description
THHN 12 Str Cu We1RdS 2000C
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58019405
GTIN
00032886913099
UPC
032886913099
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Tucson
2,000 View Store

* All prices subject to change.

Begin Live Chat