THHN12STYLCP2000 - THHN 12 STR Yellow 2000' CP

Copper

  • $434.56 (Per 2,000 Feet)
  • $0.22 (Per Foot)

  • $217.28 (Per 1,000 Feet)

  • $434.56 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STYLCP2000
Manufacturer
Copper
Manufacturer's Part Number
58020005
Description
THHN 12 STR Yellow 2000' CP
THHN 12 STR Cu Yw 2000C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912313 / 00032886912313
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.22 (Per Foot)
Carton
$434.56 (Per 2,000 Feet)
Resources
Other Links
 
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
 
THHN12STYLCP2000 - Other
Images
 
 
THHN12STYLCP2000 - Large Image
 
THHN12STYLCP2000 - Large Image
 
THHN12STYLCP2000 - Large Image
 
THHN12STYLCP2000 - Large Image
 
THHN12STYLCP2000 - Large Image
 
THHN12STYLCP2000 - Large Image
 
THHN12STYLCP2000 - Large Image
 
THHN12STYLCP2000 - Large Image
 
THHN12STYLCP2000 - Small Image
 
THHN12STYLCP2000 - Small Image
 
THHN12STYLCP2000 - Large Image
 
THHN12STYLCP2000 - Video
Attachments
 
 
THHN12STYLCP2000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
12
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2000
Descriptions
Description
THHN 12 STR YELLOW 2000' CP
Product Type
THHN 12 STR Cu Yw 2000C
extra long description
SWC 58020005 THHN 12 Str Cu Yw 2000
Long Description
THHN 12 Str Cu Yw 2000C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58020005
GTIN
00032886912313
UPC
032886912313
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2000
Packaging
Weight per foot
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat