THHN14S0LYL500 - THHN 14 Sol Yellow 500'

Copper

  • $61.76 (Per 500 Feet)
  • $0.12 (Per Foot)

  • $61.76 (Per 500 Feet)

  • $123.51 (Per 1,000 Feet)

  • $247.02 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN14S0LYL500
Manufacturer
Copper
Manufacturer's Part Number
11584001
Description
THHN 14 Sol Yellow 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Categories
Copper Building Wire - THHN-T90-Sol (Solid)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886223358 / 00032886223358
Weight per unit
0.015 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.12 (Per Foot)
Carton
$61.76 (Per 500 Feet)
Standard Packaging
$247.02 (Per 2,000 Feet)
Resources
Images
 
 
THHN14S0LYL500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN14S0LYL500 - Large Image
 
THHN14S0LYL500 - Large Image
 
THHN14S0LYL500 - Video
Attachments
 
 
THHN14S0LYL500 - Specification Sheet
Other Links
 
 
THHN14S0LYL500 - Other
 
THHN14S0LYL500 - Other
Features
Current Rating
15 A
Number of Conductors
1
Conductor Size
#14 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Yellow (Insulation)
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Short Description
THHN Copper Building Wire, #14 AWG, Solid, Yellow, 500
Product Type
THHN Copper Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 14 SOL YELLOW 500'
extra long description
SWC 11584001 THHN 14 Sol Cu Yw 500S
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Additional Information
media
Yes
outside diameter
102 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11584001
GTIN
00032886223358
UPC
032886223358
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
500
Packaging
Package Type
Spool
Weight
15 lb/mft
Weight per foot
0.015
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
You must have an account to view stock levels
There were no add-on items found for THHN14S0LYL500.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds