THHN14STGR500 - THHN 14 STR Gray 500'

Copper

  • $0.13 (Per Foot)
  • $0.13 (Per Foot)

  • $65.46 (Per 500 Feet)

  • $130.93 (Per 1,000 Feet)

  • $261.86 (Per 2,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN14STGR500
Manufacturer
Copper
Manufacturer's Part Number
THHN-14-GRY-19STR-CU-4@500CN
Description
THHN 14 STR Gray 500'
THHN Type; (4) 500 FT; 109 Mil Outer Diameter; Copper Conductor Material; Ul 83/758/1063/1581, Ul (Canada and Us) Approval; 600 V Voltage Rating; 15 Ampere (60/75/90 Deg C) Current Rating; 90 Deg C (Dry) Temperature Rating; 16 LB/MFT Weight; PVC, Thermoplastic Insulation Material; 14 Awg Conductor Size; Nylon Jacket Material; Carton Package Type; 19 Strands Stranding; Gray Insulation Color; Applicable Standard Nema WC70, Nfpa 70; Insulation Thickness 15 Mil; Jacket Thickness 4 Mil; Application Feeders and
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
980100122751 / 00980100122751
Weight per unit
0.016 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.13 (Per Foot)
Reel
$65.46 (Per 500 Feet)
Standard Packaging
$261.86 (Per 2,000 Feet)
Resources
Images
 
 
THHN14STGR500 - Small Image
 
THHN14STGR500 - Large Image
Attachments
 
 
THHN14STGR500 - Specification Sheet
 
THHN14STGR500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Current Rating
15 Ampere (60/75/90 Deg C)
Stranding
19 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC, Thermoplastic
Conductor Material
Copper
Insulation Color
Gray
Dimensions and Weight
Length
(4) 500 FT
Outer Diameter
109 MIL
Descriptions
Product Type
Cable
Description
THHN 14 STR GRAY 500'
Long Description
CABLE, THHN TYPE; (4) 500 FT; 109 MIL OUTER DIAMETER; COPPER CONDUCTOR MATERIAL; UL 83/758/1063/1581, UL (CANADA AND US) APPROVAL; 600 V VOLTAGE RATING; 15 AMPERE (60/75/90 DEG C) CURRENT RATING; 90 DEG C (DRY) TEMPERATURE RATING; 16 LB/MFT WEIGHT
Additional Information
Applicable Standard NEMA WC70, NFPA 70; Insulation Thickness 15 Mil; Jacket Thickness 4 Mil; Application Feeders and Branch Circuits in Commercial and Industrial
Commodity Description
COPPER BUILDING WIRE-THHN-T90-STR
Manufacturer Information
Brand
Copper
Manufacturers Part Number
THHN-14-GRY-19STR-CU-4@500CN
GTIN
00980100122751
UPC
980100122751
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight
16 lb/mft
Package Type
Carton
Weight per foot
0.016
Carton
500
Package
2000
Uses, Certifications, and Standards
Temperature Rating
90 Deg C (Dry)
Approval
UL 83/758/1063/1581, UL (Canada and US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THHN14STGR500.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN14STGR500.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN14STGY500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22963301
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($65.46) · 2,000 Feet ($261.86) ·
THHN14STGY500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$65.47

Per 500 Feet

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to THHN14STGR500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN14STGY2500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 22963306
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($327.35) ·
THHN14STGY2500 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$327.35

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat