THHN14STPRCP2500 - THHN 14 STR Purple 2500' CP

Copper

  • $442.18 (Per 2,500 Feet)
  • $0.18 (Per Foot)

  • $176.87 (Per 1,000 Feet)

  • $442.18 (Per 2,500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN14STPRCP2500
Manufacturer
Copper
Manufacturer's Part Number
58017805
Description
THHN 14 STR Purple 2500' CP
THHN 14 STR Cu Pe 2500C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913020 / 00032886913020
Weight per unit
0.016 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.18 (Per Foot)
Carton
$0.18 (Per Foot)
Standard Packaging
$442.18 (Per 2,500 Feet)
Resources
Images
 
 
THHN14STPRCP2500 - Large Image
 
THHN14STPRCP2500 - Large Image
 
THHN14STPRCP2500 - Large Image
 
THHN14STPRCP2500 - Large Image
 
THHN14STPRCP2500 - Large Image
 
THHN14STPRCP2500 - Large Image
 
THHN14STPRCP2500 - Large Image
 
THHN14STPRCP2500 - Video
 
THHN14STPRCP2500 - Small Image
 
THHN14STPRCP2500 - Large Image
Attachments
 
 
THHN14STPRCP2500 - Specification Sheet
Other Links
 
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
 
THHN14STPRCP2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
14
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 14 STR PURPLE 2500' CP
Product Type
THHN 14 STR Cu Pe 2500C
extra long description
SWC 58017805 THHN 14 Str Cu Pe 2500
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
THHN 14 Str Cu Pe 2500C
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58017805
Brand
Copper
GTIN
00032886913020
UPC
032886913020
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2500
Packaging
Weight per foot
0.016
Carton
1
Package
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat