THHN1GN1000 - THHN 1 STR Green 1000'

Southwire

  • $3666.56 (Per 1,000 Feet)
  • $3.67 (Per Foot)

  • $3,666.56 (Per 1,000 Feet)

In-Stock: 1,143 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN1GN1000
Manufacturer
Southwire
Manufacturer's Part Number
40019201
Description
THHN 1 STR Green 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886233913 / 00032886233913
Weight per unit
0.299 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.67 (Per Foot)
Reel
$3,666.56 (Per 1,000 Feet)
Stock Availability
Baton Rouge
0 Feet (Find nearest stock)
All Stores
1,143 Feet
Resources
Images
 
 
THHN1GN1000 - Small Image
 
THHN1GN1000 - Large Image
 
THHN1GN1000 - Video
Attachments
 
 
THHN1GN1000 - Specification Sheet
Other Links
 
 
THHN1GN1000 - Other
 
THHN1GN1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
1000
Descriptions
Description
THHN 1 STR GREEN 1000'
Extra Long Description
SWC 40019201 THHN 1 Str Cu SIM Gn 1
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN 1 STR Cu Sim GN 1000R
Short Description
THHN 1 Str Cu SIM Gn 1000R
Special Features
No Lube
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
40019201
GTIN
00032886233913
UPC
032886233913
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
1000
Packaging
Weight per foot
0.299
Carton
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,143 Feet

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available
Tulsa
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Tomball
143 View Store
These alternate items can be purchased instead of THHN1GN1000.
Jump To:

Cross Referenced

These items are similar to THHN1GN1000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B03904 Commodity 00980100233907
B03905 Commodity 00980100233914
B03906 Commodity 00980100233938
B06322 Commodity 00980100633905
B06323 Commodity 00980100633912
B06324 Commodity 00980100633929
40019201 Southwire 00032886233913
40019201.1000REEL Southwire n/a

* All prices subject to change.

Begin Live Chat