THHN20RDPCS - THHN 2/0 STR Red PCS

Southwire

  • $5.51 (Per Foot)
  • $5.51 (Per Foot)

  • $5,506.70 (Per 1,000 Feet)
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
THHN20RDPCS
Manufacturer
Southwire
Manufacturer's Part Number
64765705
Description
THHN 2/0 STR Red PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Red, Copper Conductor Material, 2/0 Awg Conductor Size, 145 A (60°C);175 A (75°C);195 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 518 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998997 / 00032886998997
Weight per unit
0.46 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$5.51 (Per Foot)
Carton
$5.51 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
52,338 Feet
Resources
Images
 
 
THHN20RDPCS - Small Image
 
THHN20RDPCS - Large Image
Attachments
 
 
THHN20RDPCS - Specification Sheet
Other Links
 
 
THHN20RDPCS - Other
 
THHN20RDPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN20RDPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN20RDPCS, though they may not be 100% alike.

THHN 2/0 STR Red 1000'
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($5,506.70) ·
THHN20RD1000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$5,506.70

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55611304
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($13,766.75) ·
THHN20RD2500 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$13,766.75

Per 2,500 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55611306
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($27,533.50) ·
THHN20RD5000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$27,533.50

Per 5,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat