THHN250BRPCS - THHN 250 STR Brown PCS

Southwire

  • $10.05 (Per Foot)
  • $10.05 (Per Foot)

  • $10,052.01 (Per 1,000 Feet)
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
THHN250BRPCS
Manufacturer
Southwire
Manufacturer's Part Number
64765805
Description
THHN 250 STR Brown PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 250 Kcmil Conductor Size, 215 A (60°C);255 A (75°C);290 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 694 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999024 / 00032886999024
Weight per unit
0.293 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$10.05 (Per Foot)
Carton
$10.05 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
40,733 Feet
Resources
Images
 
 
THHN250BRPCS - Small Image
 
THHN250BRPCS - Large Image
Attachments
 
 
THHN250BRPCS - Specification Sheet
Other Links
 
 
THHN250BRPCS - Other
 
THHN250BRPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN250BRPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN250BRPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55614304
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($25,130.02) ·
THHN250BR2500 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$25,130.03

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat