THHN250GYPCS - THHN 250 STR Gray PCS

Copper

  • $6.19 (Per Foot)
  • $6.19 (Per Foot)

  • $6,187.72 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN250GYPCS
Manufacturer
Copper
Manufacturer's Part Number
64765505
Description
THHN 250 STR Gray PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Gray Color, Copper Conductor Material, 250 Kcmil Conductor Size, 215 A (60°C);255 A (75°C);290 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 694 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998935 / 00032886998935
Weight per unit
0.293 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.19 (Per Foot)
Reel
$6.19 (Per Foot)
Resources
Images
 
 
THHN250GYPCS - Small Image
 
THHN250GYPCS - Large Image
Attachments
 
 
THHN250GYPCS - Specification Sheet
Other Links
 
 
THHN250GYPCS - Other
 
THHN250GYPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
215 A (60°C);255 A (75°C);290 A (90°C)
Voltage Rating
600 V
Conductor Size
250 kcmil
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
Gray
Descriptions
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Gray Color, Copper Conductor Material, 250 kcmil Conductor Size, 215 A (60°C);255 A (75°C);290 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 694 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 600 V, Gray, Nylon Jacket, 37 Strands, 250 kcmil
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 250 STR GRAY PCS
extra long description
SWC 64765505 Weld 6 Cu CPE Oe UL 60
Additional Information
outside diameter
694 mil
Number of Strands
37
Insulation Thickness
60 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
64765505
GTIN
00032886998935
UPC
032886998935
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Reel;Spool
Weight
851 lb/1000 ft
Weight per foot
0.293
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat