THHN250WH2500 - THHN 250 STR White 2500'

Southwire

  • $25173.20 (Per 2,500 Feet)
  • $10.07 (Per Foot)

  • $10,069.28 (Per 1,000 Feet)

  • $25,173.20 (Per 2,500 Feet)

In-Stock: 30,032 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN250WH2500
Manufacturer
Southwire
Manufacturer's Part Number
55613604
Description
THHN 250 STR White 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913754 / 00032886913754
Weight per unit
0.85 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$10.07 (Per Foot)
Reel
$25,173.20 (Per 2,500 Feet)
Stock Availability
Tyler
0 Feet (Find nearest stock)
All Stores
30,032 Feet
Resources
Images
 
 
THHN250WH2500 - Small Image
 
THHN250WH2500 - Large Image
 
THHN250WH2500 - Video
Attachments
 
 
THHN250WH2500 - Specification Sheet
Other Links
 
 
THHN250WH2500 - Other
 
THHN250WH2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4/0
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 250 STR WHITE 2500'
Extra Long Description
SWC 55613604 THHN 250 Str Cu SIM We
Features
Southwire® SIMpull ® THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull ® THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN 250 STR Cu Sim We 2500R
Short Description
THHN 250 Str Cu SIM We 2500R
Special Features
No Lube
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55613604
GTIN
00032886913754
UPC
032886913754
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
2500
Packaging
Weight per foot
0.85
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat