THHN2RD500 - THHN 2 STR Red 500'

Copper

  • $2.74 (Per Foot)
  • $2.74 (Per Foot)

  • $1,369.89 (Per 500 Feet)

  • $2,739.78 (Per 1,000 Feet)

In-Stock: 1,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN2RD500
Manufacturer
Copper
Manufacturer's Part Number
20501301
Description
THHN 2 STR Red 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886233203 / 00032886233203
Weight per unit
0.234 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.74 (Per Foot)
Reel
$1,369.89 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,000 Feet
Resources
Images
 
 
THHN2RD500 - Small Image
 
THHN2RD500 - Large Image
 
THHN2RD500 - Large Image
 
THHN2RD500 - Video
Attachments
 
 
THHN2RD500 - Specification Sheet
Other Links
 
 
THHN2RD500 - Other
 
THHN2RD500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
2
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Description
THHN 2 STR RED 500'
Product Type
THHN 2 STR Cu Sim RD 500R
extra long description
SWC 20501301 THHN 2 Str Cu SIM Rd 5
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Short Description
THHN 2 Str Cu SIM Rd 500R
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20501301
GTIN
00032886233203
UPC
032886233203
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Weight per foot
0.234
Carton
500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat