THHN2WH500 - THHN 2 STR White 500'

Copper

  • $2.15 (Per Foot)
  • $2.15 (Per Foot)

  • $1,073.55 (Per 500 Feet)

  • $2,147.10 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN2WH500
Manufacturer
Copper
Manufacturer's Part Number
20503901
Description
THHN 2 STR White 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886233104 / 00032886233104
Weight per unit
0.234 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.15 (Per Foot)
Reel
$2.15 (Per Foot)
Standard Packaging
$1,073.55 (Per 500 Feet)
Resources
Images
 
 
THHN2WH500 - Large Image
 
THHN2WH500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN2WH500 - Large Image
 
THHN2WH500 - Video
Attachments
 
 
THHN2WH500 - Specification Sheet
Other Links
 
 
THHN2WH500 - Other
 
THHN2WH500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Number of Conductors
1
Conductor Size
2
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Product Type
THHN 2 STR Cu Sim We 500R
extra long description
SWC 20503901 THHN 2 Str Cu SIM We 5
Description
THHN 2 STR WHITE 500'
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20503901
GTIN
00032886233104
UPC
032886233104
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Weight per foot
0.234
Carton
1
Package
500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat