THHN300BK500 - THHN 300 STR Black 500'

Copper

  • $9.34 (Per Foot)
  • $9.34 (Per Foot)

  • $4,671.04 (Per 500 Feet)

  • $9,342.09 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN300BK500
Manufacturer
Copper
Manufacturer's Part Number
20510402
Description
THHN 300 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886234255 / 00032886234255
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$9.34 (Per Foot)
Reel
$4,671.04 (Per 500 Feet)
Resources
Images
 
 
THHN300BK500 - Large Image
 
THHN300BK500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN300BK500 - Video
Attachments
 
 
THHN300BK500 - Specification Sheet
Other Links
 
 
THHN300BK500 - Other
 
THHN300BK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
300
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Product Type
THHN 300 STR Cu Sim BK 500R
Description
THHN 300 STR BLACK 500'
extra long description
SWC 20510402 THHN 300 Str Cu SIM Bk
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Tip Size
500 ft. Spool
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20510402
GTIN
00032886234255
UPC
032886234255
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Weight per foot
1.012
Carton
500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat