THHN300PRPCS - THHN 300 STR Purple PCS

Copper

  • $9.34 (Per Foot)
  • $9.34 (Per Foot)

  • $9,342.09 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN300PRPCS
Manufacturer
Copper
Manufacturer's Part Number
56104102
Description
THHN 300 STR Purple PCS
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886998850 / 00032886998850
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$9.34 (Per Foot)
Reel
$9.34 (Per Foot)
Resources
Images
 
 
THHN300PRPCS - Small Image
 
THHN300PRPCS - Large Image
 
THHN300PRPCS - Video
Attachments
 
 
THHN300PRPCS - Specification Sheet
Other Links
 
 
THHN300PRPCS - Other
Descriptions
Description
THHN 300 STR PURPLE PCS
extra long description
SWC 56104102 Armorlite Type MC PVC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
Armorlite Type MC PVC Jacketed
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56104102
GTIN
00032886998850
UPC
032886998850
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Weight per foot
1.012
Carton
1
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds