THHN300RD2500 - THHN 300 STR Red 2500'

Copper

  • $25917.95 (Per 2,500 Feet)
  • $10.37 (Per Foot)

  • $10,367.18 (Per 1,000 Feet)

  • $25,917.95 (Per 2,500 Feet)

In-Stock: 10,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN300RD2500
Manufacturer
Copper
Manufacturer's Part Number
55102501
Description
THHN 300 STR Red 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886718151 / 00032886718151
Weight per unit
1.012 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$10.37 (Per Foot)
Reel
$25,917.95 (Per 2,500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
10,000 Feet
Resources
Images
 
 
THHN300RD2500 - Small Image
 
THHN300RD2500 - Large Image
 
THHN300RD2500 - Video
Attachments
 
 
THHN300RD2500 - Specification Sheet
Other Links
 
 
THHN300RD2500 - Other
 
THHN300RD2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
THHN 250 STR Cu Sim Pe 2500R
extra long description
SWC 55102501 THHN 250 Str Cu SIM Pe
Description
THHN 300 STR RED 2500'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Features
Southwire SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Short Description
THHN 250 Str Cu SIM Pe 2500R
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55102501
GTIN
00032886718151
UPC
032886718151
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Availability
minimum qty
2500
Packaging
Weight per foot
1.012
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
7,500 View Store
Springdale
2,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat