THHN350BR2500 - THHN 350 STR Brown 2500'

Southwire

  • $35434.50 (Per 2,500 Feet)
  • $14.17 (Per Foot)

  • $14,173.80 (Per 1,000 Feet)

  • $35,434.50 (Per 2,500 Feet)

In-Stock: 40,010 available at other locations ( find a store with stock)
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
THHN350BR2500
Manufacturer
Southwire
Manufacturer's Part Number
55615704
Description
THHN 350 STR Brown 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886872914 / 00032886872914
Weight per unit
1.174 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$14.17 (Per Foot)
Reel
$35,434.50 (Per 2,500 Feet)
Stock Availability
Austin RDC
0 Feet (Find nearest stock)
All Stores
40,010 Feet
Resources
Attachments
 
 
THHN350BR2500 - Specification Sheet
Images
 
 
THHN350BR2500 - Small Image
 
THHN350BR2500 - Large Image
 
THHN350BR2500 - Video
Other Links
 
 
THHN350BR2500 - Other
 
THHN350BR2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
350
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 350 STR BROWN 2500'
Extra Long Description
SWC 55615704 THHN 350 Str Cu SIM Bn
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN 350 STR Cu Sim BN 2500R
Short Description
THHN 350 Str Cu SIM Bn 2500R
Special Features
No Lube
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55615704
GTIN
00032886872914
UPC
032886872914
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
2500
Packaging
Weight per foot
1.174
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat