THHN3WH500 - THHN 3 STR White 500'

Copper

  • $1.72 (Per Foot)
  • $1.72 (Per Foot)

  • $857.64 (Per 500 Feet)

  • $1,715.27 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN3WH500
Manufacturer
Copper
Manufacturer's Part Number
24347701
Description
THHN 3 STR White 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886232602 / 00032886232602
Weight per unit
0.19 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.72 (Per Foot)
Reel
$857.64 (Per 500 Feet)
Resources
Images
 
 
THHN3WH500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN3WH500 - Large Image
 
THHN3WH500 - Video
Attachments
 
 
THHN3WH500 - Specification Sheet
Other Links
 
 
THHN3WH500 - Other
 
THHN3WH500 - Other
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
3
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Description
THHN 3 STR WHITE 500'
extra long description
SWC 24347701 THHN 3 Str Cu SIM We 5
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 3 STR Cu Sim We 500SP
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
24347701
GTIN
00032886232602
UPC
032886232602
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Weight per foot
0.19
Carton
500
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds