THHN4000R2500 - THHN 400 STR Orange 2500'

Copper

  • $32219.93 (Per 2,500 Feet)
  • $12.89 (Per Foot)

  • $12,887.97 (Per 1,000 Feet)

  • $32,219.93 (Per 2,500 Feet)

In-Stock: 30,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN4000R2500
Manufacturer
Copper
Manufacturer's Part Number
55616404
Description
THHN 400 STR Orange 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
89014677176
Weight per unit
1.334 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$12.89 (Per Foot)
Reel
$32,219.92 (Per 2,500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
30,000 Feet
Resources
Images
 
 
THHN4000R2500 - Small Image
 
THHN4000R2500 - Large Image
 
THHN4000R2500 - Video
Other Links
 
 
THHN4000R2500 - Other
 
THHN4000R2500 - Other
Attachments
 
 
THHN4000R2500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
400
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 400 STR ORANGE 2500'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Short Description
THHN 400 Str Cu SIM Oe 2500R
extra long description
SWC 55616404 THHN 400 Str Cu SIM Oe
Product Type
THHN 400 STR Cu Sim Oe 2500R
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55616404
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Weight per foot
1.334
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,000 Feet

Location search:

* All prices subject to change.

Begin Live Chat