THHN4000RPCS - THHN 400 STR Orange PCS

Southwire Company

  • $14.19 (Per Foot)
  • $14.19 (Per Foot)

  • $14,193.63 (Per 1,000 Feet)
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
THHN4000RPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 400 STR Orange PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 400 Kcmil Conductor Size, 280 A (60°C);335 A (75°C);380 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 842 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699853
Weight per unit
1.334 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$14.19 (Per Foot)
Carton
$14.19 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
32,196 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN4000RPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN4000RPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN4000R2500
  • Denver Availability: 2,500 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($35,484.08) ·
THHN4000R2500 - Southwire Company

Denver Availability: In Stock

Total Availability: In Stock

Book Price

$35,484.08

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat