THHN40BR5000 - THHN 4/0 STR Brown 5000'

Copper

  • $38065.95 (Per 5,000 Feet)
  • $7.61 (Per Foot)

  • $7,613.19 (Per 1,000 Feet)

  • $38,065.95 (Per 5,000 Feet)

In-Stock: 30,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN40BR5000
Manufacturer
Copper
Manufacturer's Part Number
55613502
Description
THHN 4/0 STR Brown 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886972560 / 00032886972560
Weight per unit
0.717 (lbs/ft)
Price & Packaging
Minimum Order Quantity
5,000 Feet
Unit
$7.61 (Per Foot)
Reel
$38,065.95 (Per 5,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
30,000 Feet
Resources
Images
 
 
THHN40BR5000 - Small Image
 
THHN40BR5000 - Large Image
 
THHN40BR5000 - Video
Attachments
 
 
THHN40BR5000 - Specification Sheet
Other Links
 
 
THHN40BR5000 - Other
 
THHN40BR5000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Description
THHN 4/0 STR BROWN 5000'
Product Type
THHN 4/0 STR Cu Sim BN 5KR
extra long description
SWC 55613502 THHN 4/0 Str Cu SIM Bn
Features
Southwire SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Short Description
THHN 4/0 Str Cu SIM Bn 5kR
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55613502
GTIN
00032886972560
UPC
032886972560
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Availability
minimum qty
5000
Packaging
Weight per foot
0.717
Carton
5000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat