THHN40GYPCS - THHN 4/0 STR Gray PCS

Southwire Company

  • $8.67 (Per Foot)
  • $8.67 (Per Foot)

  • $8,674.87 (Per 1,000 Feet)
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
THHN40GYPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 4/0 STR Gray PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Gray Color, Copper Conductor Material, 4/0 Awg Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 624 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;F
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699826
Weight per unit
0.717 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.67 (Per Foot)
Carton
$8.67 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
63,176 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN40GYPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN40GYPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55669704
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($21,687.18) ·
THHN40GY2500 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$21,687.18

Per 2,500 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN40GY5000
  • San Antonio RDC Availability: 5,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 55669701
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($43,374.35) ·
THHN40GY5000 - Southwire Company

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$43,374.35

Per 5,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat