THHN40R500 - THHN 4 STR Orange 500'

Copper

  • $1.77 (Per Foot)
  • $1.77 (Per Foot)

  • $885.52 (Per 500 Feet)

  • $1,771.03 (Per 1,000 Feet)

In-Stock: 2,625 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN40R500
Manufacturer
Copper
Manufacturer's Part Number
41171002
Description
THHN 4 STR Orange 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886010538 / 00032886010538
Weight per unit
0.152 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.77 (Per Foot)
Reel
$885.52 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
2,625 Feet
Resources
Images
 
 
THHN40R500 - Small Image
 
THHN40R500 - Large Image
 
THHN40R500 - Video
Attachments
 
 
THHN40R500 - Specification Sheet
Other Links
 
 
THHN40R500 - Other
 
THHN40R500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
4
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Product Type
THHN 4 STR Cu Sim Oe 500SP
extra long description
SWC 41171002 THHN 4 Str Cu SIM Oe 5
Description
THHN 4 STR ORANGE 500'
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Short Description
THHN 4 Str Cu SIM Oe 500Sp
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
41171002
Brand
Copper
GTIN
00032886010538
UPC
032886010538
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Weight per foot
0.152
Carton
500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,625 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
1,500 View Store
El Paso
1,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Stephenville
125 View Store

* All prices subject to change.

Begin Live Chat