THHN40RD2500 - THHN 4/0 STR Red 2500'

Copper

  • $14616.35 (Per 2,500 Feet)
  • $5.85 (Per Foot)

  • $5,846.54 (Per 1,000 Feet)

  • $14,616.35 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN40RD2500
Manufacturer
Copper
Manufacturer's Part Number
55612904
Description
THHN 4/0 STR Red 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913686 / 00032886913686
Weight per unit
0.717 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$5.85 (Per Foot)
Reel
$14,616.35 (Per 2,500 Feet)
Resources
Images
 
 
THHN40RD2500 - Small Image
 
THHN40RD2500 - Large Image
 
THHN40RD2500 - Video
Attachments
 
 
THHN40RD2500 - Specification Sheet
Other Links
 
 
THHN40RD2500 - Other
 
THHN40RD2500 - Other
Features
Conductor Size
4/0
Voltage Rating
600
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Product Type
THHN 4/0 STR Cu Sim RD 2500R
extra long description
SWC 55612904 THHN 4/0 Str Cu SIM Rd
Description
THHN 4/0 STR RED 2500'
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
55612904
Brand
Copper
GTIN
00032886913686
UPC
032886913686
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Weight per foot
0.717
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels

* All prices subject to change.

false