THHN4BR500 - THHN 4 STR Brown 500'

Southwire

  • $1013.21 (Per 500 Feet)
  • $2.03 (Per Foot)

  • $1,013.21 (Per 500 Feet)

  • $2,026.42 (Per 1,000 Feet)

In-Stock: 8,500 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN4BR500
Manufacturer
Southwire
Manufacturer's Part Number
41170201
Description
THHN 4 STR Brown 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886232459 / 00032886232459
Weight per unit
0.152 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$2.03 (Per Foot)
Reel
$1,013.21 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
8,500 Feet
Resources
Attachments
 
 
THHN4BR500 - Specification Sheet
Images
 
 
THHN4BR500 - Small Image
 
THHN4BR500 - Large Image
 
THHN4BR500 - Video
Other Links
 
 
THHN4BR500 - Other
 
THHN4BR500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
500
Descriptions
Description
THHN 4 STR BROWN 500'
Extra Long Description
SWC 41170201 THHN 4 Str Cu SIM Bn 5
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Product Type
THHN 4 STR Cu Sim BN 500SP
Short Description
THHN 4 Str Cu SIM Bn 500Sp
Special Features
No Lube
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
41170201
GTIN
00032886232459
UPC
032886232459
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
Minimum Qty
500
Packaging
Weight per foot
0.152
Carton
500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,500 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat