THHN500BK4000 - THHN 500 STR Black 4000'

Copper

  • $55737.00 (Per 4,000 Feet)
  • $13.93 (Per Foot)

  • $13,934.25 (Per 1,000 Feet)

  • $55,737.00 (Per 4,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN500BK4000
Manufacturer
Copper
Manufacturer's Part Number
20513862
Description
THHN 500 STR Black 4000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886066849 / 00032886066849
Weight per unit
1.653 (lbs/ft)
Price & Packaging
Minimum Order Quantity
4,000 Feet
Unit
$13.93 (Per Foot)
Reel
$55,737.00 (Per 4,000 Feet)
Resources
Images
 
 
THHN500BK4000 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN500BK4000 - Large Image
 
THHN500BK4000 - Video
Attachments
 
 
THHN500BK4000 - Specification Sheet
Other Links
 
 
THHN500BK4000 - Other
 
THHN500BK4000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
500
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
4000
Descriptions
Description
THHN 500 STR BLACK 4000'
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 500 STR Cu Sim BK 4KR
extra long description
SWC 20513862 THHN 500 Str Cu SIM Bk
Special Features
No Lube
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
20513862
GTIN
00032886066849
UPC
032886066849
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
4000
Packaging
Weight per foot
1.653
Carton
4000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat