THHN500BR2500 - THHN 500 STR Brown 2500'

Copper

  • $32717.25 (Per 2,500 Feet)
  • $13.09 (Per Foot)

  • $13,086.90 (Per 1,000 Feet)

  • $32,717.25 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN500BR2500
Manufacturer
Copper
Manufacturer's Part Number
55617307
Description
THHN 500 STR Brown 2500'
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 500 Kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 926 Mil Outside Diameter, 2500 FT Overall Length, Reel;Spool Package Typ
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886901843 / 00032886901843
Weight per unit
1.653 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$13.09 (Per Foot)
Reel
$32,717.25 (Per 2,500 Feet)
Resources
Images
 
 
THHN500BR2500 - Large Image
 
THHN500BR2500 - Small Image
 
THHN500BR2500 - Video
Attachments
 
 
THHN500BR2500 - Specification Sheet
Other Links
 
 
THHN500BR2500 - Other
 
THHN500BR2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A (60°C);380 A (75°C);430 A (90°C)
Voltage Rating
600 V
Conductor Size
500 kcmil
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
Brown
Dimensions and Weight
Overall Length
2500 ft
Length
2500
Descriptions
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 500 kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 37 - Strands, 926 mil Outside Diameter, 2500 ft Overall Length, Reel;Spool Package Typ
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 600 V, Brown, Nylon Jacket, 37 Strands, 500 kcmil
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
extra long description
SWC 55617307 THHN 500 Str Cu SIM Bn
Description
THHN 500 STR BROWN 2500'
Special Features
No Lube
Additional Information
Number of Strands
37
outside diameter
926 mil
Insulation Thickness
60 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
55617307
Brand
Copper
GTIN
00032886901843
UPC
032886901843
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Package Type
Reel;Spool
Weight
1655 lb/1000 ft
Weight per foot
1.653
Carton
2500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat