THHN500PR2500 - THHN 500 STR Purple 2500'

Copper

  • $40712.30 (Per 2,500 Feet)
  • $16.28 (Per Foot)

  • $16,284.92 (Per 1,000 Feet)

  • $40,712.30 (Per 2,500 Feet)

In-Stock: 2,500 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN500PR2500
Manufacturer
Copper
Manufacturer's Part Number
55159901
Description
THHN 500 STR Purple 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886729676 / 00032886729676
Weight per unit
1.653 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$16.28 (Per Foot)
Reel
$40,712.30 (Per 2,500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
2,500 Feet
Resources
Images
 
 
THHN500PR2500 - Small Image
 
THHN500PR2500 - Large Image
 
THHN500PR2500 - Video
Attachments
 
 
THHN500PR2500 - Specification Sheet
Other Links
 
 
THHN500PR2500 - Other
 
THHN500PR2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
THHN 500 STR PURPLE 2500'
extra long description
SWC 55159901 THHN 500 Str Cu SIM Pe
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Features
Southwire SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Product Type
THHN 500 STR Cu Sim Pe 2500R
Short Description
THHN 500 Str Cu SIM Pe 2500R
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55159901
GTIN
00032886729676
UPC
032886729676
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Availability
minimum qty
2500
Packaging
Weight per foot
1.653
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,500 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
2,500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat