THHN500PRPCS - THHN 500 STR Purple PCS

Southwire Company

  • $17.58 (Per Foot)
  • $17.58 (Per Foot)

  • $17,580.50 (Per 1,000 Feet)
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
THHN500PRPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 500 STR Purple PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Purple Color, Copper Conductor Material, 500 Kcmil Conductor Size, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 926 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699811
Weight per unit
1.65 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$17.58 (Per Foot)
Carton
$17.58 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
9,266 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,266 Feet

Location search:
These alternate items can be purchased instead of THHN500PRPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN500PRPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55159901
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($43,951.25) ·
THHN500PR2500 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$43,951.25

Per 2,500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat