THHN600BK2500 - THHN 600 STR Black 2500'

Copper

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

  • $0.00 (Per 2,500 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN600BK2500
Manufacturer
Copper
Manufacturer's Part Number
32147108
Description
THHN 600 STR Black 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886234484 / 00032886234484
Weight per unit
1.985 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
Special Order Item
Resources
Images
 
 
THHN600BK2500 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN600BK2500 - Video
Attachments
 
 
THHN600BK2500 - Specification Sheet
Other Links
 
 
THHN600BK2500 - Other
 
THHN600BK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
600
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Product Type
THHN 600 STR Cu Sim BK 2500R
Description
THHN 600 STR BLACK 2500'
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
extra long description
SWC 32147108 THHN 600 Str Cu SIM Bk
Additional Information
media
Yes
Tip Size
2500 ft. Spool
Manufacturer Information
Brand
Copper
Manufacturers Part Number
32147108
GTIN
00032886234484
UPC
032886234484
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
2500
Packaging
Weight per foot
1.985
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat