THHN600RD2000 - THHN 600 STR Red 2000'

Copper

  • $32584.16 (Per 2,000 Feet)
  • $16.29 (Per Foot)

  • $16,292.08 (Per 1,000 Feet)

  • $32,584.16 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN600RD2000
Manufacturer
Copper
Manufacturer's Part Number
55617602
Description
THHN 600 STR Red 2000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886706622 / 00032886706622
Weight per unit
1.985 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$16.29 (Per Foot)
Reel
$32,584.16 (Per 2,000 Feet)
Resources
Images
 
 
THHN600RD2000 - Small Image
 
THHN600RD2000 - Large Image
 
THHN600RD2000 - Video
Attachments
 
 
THHN600RD2000 - Specification Sheet
Other Links
 
 
THHN600RD2000 - Other
 
THHN600RD2000 - Other
Descriptions
Description
THHN 600 STR RED 2000'
Features
Southwire SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
extra long description
SWC 55617602 THHN 600 Str Cu SIM Rd
Product Type
THHN 600 STR Cu Sim RD 2000R
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55617602
GTIN
00032886706622
UPC
032886706622
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Availability
minimum qty
2000
Packaging
Weight per foot
1.985
Carton
2000
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds