THHN600WH2000 - THHN 600 STR White 2000'

Copper

  • $31806.04 (Per 2,000 Feet)
  • $15.90 (Per Foot)

  • $15,903.02 (Per 1,000 Feet)

  • $31,806.04 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN600WH2000
Manufacturer
Copper
Manufacturer's Part Number
55617402
Description
THHN 600 STR White 2000'
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 600 Kcmil Conductor Size, 350 A (60°C);420 A (75°C);475 A (90°C) Current Rating, PVC Insulation Material, 70 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1024 Mil Outside Diameter, 2000 FT Overall Length, Reel;Spool Package Ty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886706615 / 00032886706615
Weight per unit
1.985 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$15.90 (Per Foot)
Reel
$31,806.04 (Per 2,000 Feet)
Resources
Images
 
 
THHN600WH2000 - Small Image
 
THHN600WH2000 - Large Image
 
THHN600WH2000 - Video
Attachments
 
 
THHN600WH2000 - Specification Sheet
Other Links
 
 
THHN600WH2000 - Other
 
THHN600WH2000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
350 A (60°C);420 A (75°C);475 A (90°C)
Voltage Rating
600 V
Conductor Size
600 kcmil
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
White
Dimensions and Weight
Overall Length
2000 ft
Descriptions
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, White, Copper Conductor Material, 600 kcmil Conductor Size, 350 A (60°C);420 A (75°C);475 A (90°C) Current Rating, PVC Insulation Material, 70 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 1024 mil Outside Diameter, 2000 ft Overall Length, Reel;Spool Package Ty
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 600 V, White, Nylon Jacket, 61 Strands, 600 kcmil
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 600 STR WHITE 2000'
extra long description
SWC 55617402 THHN 600 Str Cu SIM We
Additional Information
Number of Strands
61
outside diameter
1024 mil
Insulation Thickness
70 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;UL Listed;cULus Listed;CT Rated
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55617402
GTIN
00032886706615
UPC
032886706615
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Availability
minimum qty
2000
Packaging
Package Type
Reel;Spool
Weight
1987 lb/1000 ft
Weight per foot
1.985
Carton
2000
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat