THHN600YLPCS - THHN 600 STR Yellow PCS

Southwire Company

  • $21.76 (Per Foot)
  • $21.76 (Per Foot)

  • $21,759.37 (Per 1,000 Feet)
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
THHN600YLPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
THHN 600 STR Yellow PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Yellow Color, Copper Conductor Material, 600 Kcmil Conductor Size, 350 A (60°C);420 A (75°C);475 A (90°C) Current Rating, PVC Insulation Material, 70 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1024 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699798
Weight per unit
1.985 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$21.76 (Per Foot)
Carton
$21.76 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
34,316 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN600YLPCS.
Jump To:

Similar Items

Similar items are close alternatives to THHN600YLPCS, though they may not be 100% alike.

THHN 600 STR Yellow 1000'
  • MFR Part #:
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($21,759.37) ·
THHN600YL1000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$21,759.37

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • MFR Part #: 55617904
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 2,000 Feet ($43,518.74) ·
THHN600YL2000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$43,518.74

Per 2,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat