THHN60R500 - THHN 6 STR Orange 500'

Copper

  • $0.84 (Per Foot)
  • $0.84 (Per Foot)

  • $420.33 (Per 500 Feet)

  • $840.66 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN60R500
Manufacturer
Copper
Manufacturer's Part Number
26067901
Description
THHN 6 STR Orange 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886231971 / 00032886231971
Weight per unit
0.095 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.84 (Per Foot)
Reel
$420.33 (Per 500 Feet)
Resources
Images
 
 
THHN60R500 - Large Image
 
THHN60R500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN60R500 - Large Image
 
THHN60R500 - Video
Attachments
 
 
THHN60R500 - Specification Sheet
Other Links
 
 
THHN60R500 - Other
 
THHN60R500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
75 A @ 90°C
Conductor Size
#6 AWG
Voltage Rating
600 V
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Soft Annealed Copper
Color
Orange
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
extra long description
SWC 26067901 THHN 6 Str Cu SIM Oe 5
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 6 AWG, Stranded, Soft Annealed Copper, Orange, 500
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Description
THHN 6 STR ORANGE 500'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
outside diameter
0.253 in
Insulation Thickness
0.03 in
Maximum Operating Temperature
90 °C (Dry);75 °C (Oil/Wet)
Number of Strands
19
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
26067901
GTIN
00032886231971
UPC
032886231971
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Packaging
Package Type
Reel
Weight
100 lb/1000 ft
Weight per foot
0.095
Carton
500
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat