THHN60RPCS - THHN 6 STR Orange PCS

Copper

  • $0.84 (Per Foot)
  • $0.84 (Per Foot)

  • $840.66 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN60RPCS
Manufacturer
Copper
Manufacturer's Part Number
THHN60RPCS
Description
THHN 6 STR Orange PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 6 Awg Conductor Size, 55 A (60°C);65 A (75°C);75 A (90°C) Current Rating, PVC Insulation Material, 30 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 249 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federal Specification A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
03288699801
Weight per unit
0.095 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.84 (Per Foot)
Reel
$0.84 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Conductor Size
6 AWG
Current Rating
55 A (60°C);65 A (75°C);75 A (90°C)
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
Orange
Descriptions
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling Additional Information, Commercial;Industrial Application, Orange Color, Copper Conductor Material, 6 AWG Conductor Size, 55 A (60°C);65 A (75°C);75 A (90°C) Current Rating, PVC Insulation Material, 30 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 249 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federal Specification A
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling
Short Description
THHN Building Wire, 600 V, Orange, Nylon Jacket, 19 Strands, 6 AWG
Description
THHN 6 STR ORANGE PCS
Additional Information
Number of Strands
19
outside diameter
249 mil
Insulation Thickness
30 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;AWM;UL Listed;cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
THHN60RPCS
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Reel;Spool
Weight
95 lb/1000 ft
Weight per foot
0.095
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat