THHN8BR2500 - THHN 8 STR Brown 2500'

Southwire

  • $2021.25 (Per 2,500 Feet)
  • $0.81 (Per Foot)

  • $808.50 (Per 1,000 Feet)

  • $2,021.25 (Per 2,500 Feet)
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
THHN8BR2500
Manufacturer
Southwire
Manufacturer's Part Number
23847701
Description
THHN 8 STR Brown 2500'
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 8 Awg Conductor Size, 40 A (60°C);50 A (75°C);55 A (90°C) Current Rating, PVC Insulation Material, 30 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 213 Mil Outside Diameter, 2500 FT Overall Length, Reel;Spool Package Type, Csa C22.2 No. 75;Federa
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - Thhn-T90-Str (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886231179 / 00032886231179
Weight per unit
0.063 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.81 (Per Foot)
Carton
$2,021.25 (Per 2,500 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
42,500 Feet
Resources
Attachments
 
 
THHN8BR2500 - Specification Sheet
Images
 
 
THHN8BR2500 - Small Image
 
THHN8BR2500 - Large Image
 
THHN8BR2500 - Video
Other Links
 
 
THHN8BR2500 - Other
 
THHN8BR2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN8BR2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN8BR2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN8BR1000
  • Deer Park Availability: 6,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 23847706
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($808.50) ·
THHN8BR1000 - Southwire Company

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$808.50

Per 1,000 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN8BRPCS
  • Deer Park Availability: 4,160 Feet
  • Total Availability: In Stock
  • MFR Part #: 63192302
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.81) ·
THHN8BRPCS - Southwire Company

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$0.81

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat