THHN8GY1000 - THHN 8 STR Gray 1000'

Copper

  • $533.97 (Per 1,000 Feet)
  • $0.53 (Per Foot)

  • $533.97 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN8GY1000
Manufacturer
Copper
Manufacturer's Part Number
23850106
Description
THHN 8 STR Gray 1000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886230967 / 00032886230967
Weight per unit
0.063 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.53 (Per Foot)
Reel
$533.97 (Per 1,000 Feet)
Resources
Images
 
 
THHN8GY1000 - Small Image
 
THHN8GY1000 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN8GY1000 - Video
Attachments
 
 
THHN8GY1000 - Specification Sheet
Other Links
 
 
THHN8GY1000 - Other
 
THHN8GY1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
8
Material, Color, and Finish
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
1000
Descriptions
Product Type
THHN 8 STR Cu Sim Gy 1000SP
extra long description
SWC 23850106 THHN 8 Str Cu SIM Gy 1
Description
THHN 8 STR GRAY 1000'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
23850106
GTIN
00032886230967
UPC
032886230967
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
1000
Packaging
Weight per foot
0.063
Carton
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat